Shop All Wall Files
Deflecto
Wall File, 3 Pocket, Clear, PK3
Mfr # 63601RT
Zoro # G7204690
product price: $46.59
/pk 3, $15.53/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 14.5"
- Depth 3"
- Fits Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 63601RT
- Zoro # G7204690
- UPC # 079916636016
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 14.5" |
Depth | 3" |
Overall Height | 6.5" |
Details
Item | Wall File,3 Pocket,Clear,PK3 |
Material | Plastic |
Color | Clear |
Fits | Letter |
Weight | 1.66 lbs |
For Use With | deflecto® Single Pocket 63201, 63202 |
Description
Wall File,3 Pocket,Clear,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOLAH 500 Count Preformed Nickel Coin Wrappers (72905500)
- NEENAH PAPER Cardtock, GalaxyGold, 250, PK250 (22771)
- ZORO SELECT 36" x 24" Open Poly Bags, 4 mil, Clear (8AVL9)
- OHAUS Digital Compact Bench Scale 500g Capacity (YA501)
- DEFLECTO Wall File, 1 Pocket, Smoke (64302)
- DEFLECTO Rack, Literature, Magazine Size, Clear (77001)
- DEFLECTO Rack, Literature, Leaf Size, Clear (77701)
- DEFLECTO Wall File, Single Pocket, Smoke (63202)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- OIC Wall Files, Letter, 13"x4-1/8"x7", 2/BX, Black 2PK (OIC21405)
- Deflecto Wall Files