Shop All Wall Files
Deflecto
Wall File, 1 Pocket, Clear
Mfr # 64301
Zoro # G7194391
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Clear
- Width 17.5"
- Depth 3"
- Fits Legal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 64301
- Zoro # G7194391
- UPC # 079916643014
- Country of Origin United States
- Category Wall Files
Dimensions
Width | 17.5" |
Depth | 3" |
Overall Height | 6.5" |
Details
Item | Wall File,1 Pocket,Clear |
Material | Plastic |
Color | Clear |
Fits | Legal |
Weight | 0.838 lbs |
Description
Wall File,1 Pocket,Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO Binder Clip Black/Silver, PK12 (ACC72010)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Red, Pk100 (PFX15213RED)
- UNI-BALL Pen, Powertank Rt, Bp, Med, Bk, PK12 (UBC42070)
- SIMPSON STRONG-TIE ZMax 13.25 in. H X 1.25 in. W 18 Ga. Steel Mudsill Anchor (MAB15Z)
- DEFLECTO Unbrkbl Wall Pocket, Letter, Single, 14-1/2"x3"x6-1/2", CL (DEF63201)
- DEFLECTO Wall File, Stackable, 7x13x4", Smoke (73202)
- DEFLECTO File Stand, 1 Pocket, Black (DEF65504H)
- DEFLECTO Deflect-O Corporation DEF74302 Single Unit Wall Pocket- 1 Cmprtmnt- Lgl- 16-.25in.x4in.x7in.- SKE (DEF74302)
- DEFLECTO Magnetic Portable Pocket, 1 Cmptmnt, 15"x3"x6-3/8", SM (DEF50102)
- DEFLECTO Wall File, 4 Pocket, 13x4x7", Smoke (73402)
- LORELL Wall File Pockets 14.8" Height x 13.1" Width x 4.3" Depth Clear, PK3 (60001)
- Deflecto Wall Files