Shop All Air Vent Covers & Floor Registers
Deflecto
Under Furniture Air Deflector, 11 x 20 x 1.25, Clear
Mfr # UFAD
Zoro # G508997151
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Clear
- Width 11.25"
- Fits Duct Dia. 11"
- Mounting Type Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # UFAD
- Zoro # G508997151
- UPC # 79916010045
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Width | 11.25" |
Fits Duct Dia. | 11" |
Depth (In.) | 20" |
Height | 1.25" |
Details
Item | Vent Covers & Filters |
Material | PVC |
Color | Clear |
Mounting Type | Clips |
Description
This air vent extender attaches to floor vent covers and directs forced air out from under furniture and into the room. Use under couches, chairs, beds, dressers, and more and can extend up to 35 in. . With one of these vent diverters under your furniture, you can be sure that the heat coming from the furnace is being circulated as effectively as possible. Putting one of our floor vent extenders under your furniture means you won't need to crank the thermostat. Nor do you have to move couches around the room to have the most efficient distribution of warmth throughout the space. This saves you time and labor as well as gives you the potential to lower your heating bills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 120V, 12 In. L, 1200 Deg F (OS1212-250A)
- ARMSTRONG INTERNATIONAL Steam Trap, 150 psi, 400F, 5 In. L (800-075-150)
- DAYTON Blower, 22 5/8 In (7C269)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70CA-400C)
- DEFLECTO AIR DEFLECTOR ADJ 10-14"" (52)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- DEFLECTO Deflector Air Floor Reg (40)
- DEFLECTO Universal Bird Guard (UBGWL-A)
- DEFLECTO Jordan 4 in. H X 8 in. W 1-Way White Plastic Ceiling Register (RGC841)
- DECOR GRATES Floor Register, 3.75 X 13.5, Lacquered Natural, Oak Wood (WL212-N)
- Deflecto Air Vent Covers & Floor Registers