Shop All Desk Accessories & Organizers
Deflecto
Tilt Desktop Storage Bin
Mfr # 421103
Zoro # G5428361
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multipurpose
- Number of Compartments 4
- Color White/Clear
- Overall Width 4 5/8"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 421103
- Zoro # G5428361
- UPC # 079916017327
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 4 5/8" |
Height | 5.5 in |
Width | 4.63 in |
Overall Height | 5 1/2" |
Depth | 4 7/8" |
Details
Item | Tilt Desktop Storage Bin |
Type | Multipurpose |
Number of Compartments | 4 |
Color | White/Clear |
Material | Plastic |
Weight | 1 lbs |
Description
Tilt Desktop Storage Bin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAVAC Electronic Wireless Scale, Large Weighing Platform (NRS3i01)
- GEOGRAPHICS Certificate Paper, Golden, PK25 (39451)
- SOUTHWORTH Paper, 24No, Natural, PK500 (404NC)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- DEFLECTO Three-Tier Magazine Holder- 9-.50in.x8in.x12-.63in.- Clear (DE463353)
- DEFLECTO Standing Desk Large Desk Organizer Grey (DEF400002)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350201)
- DEFLECTO Standing Desk Cup Holder Grey (DEF400000)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- WIRECRAFTERS Driver Cage, 3 Sided, 6 ft.x 6 ft.x 8 ft. (MT3-66HD)
- Deflecto Desk Accessories & Organizers