Shop All Compartment Boxes
Deflecto
Tilt Bin Interlocking Storage Organizer, Pack/4
Mfr # 421103CR
Zoro # G0197977
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 4
- Features Stackable
- Bin Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 421103CR
- Zoro # G0197977
- UPC # 79916018232
- Country of Origin China
- Category Compartment Boxes
Details
Item | Tilt Bin Interlocking Storage Organizer |
Number of Compartments | 4 |
Features | Stackable |
Bin Color | Clear |
Description
This pack of 4 Interlocking Deflecto Tilt Bins from Deflecto is perfect for organizing and grouping small supplies. Use these storage containers in craft rooms, as garage organizers, or in kitchens, basements, laundry rooms and more. Clear plastic storage bins let you easily see your supplies. The ultimate in versatility, Deflecto's Interlocking Tilt Bins use a dovetail design to connect individual bins vertically or horizontally.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- ROMANOFF Hang & Stack Storage Bin, Plastic, 9 3/4 in W, 6 in H, 12 1/4 in L, Orange, 3 PK (749-09)
- AZAR DISPLAYS 4" Metal Wire Flip Scan Plastic Quick Back Hook: 0.187" Dia., PK50 (701234)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-02)
- DURHAM MFG Small Compartment box, 21 opening, for small part storage (204-95)
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 2 5/16 in H x 8-1/2 in W (T824)
- DURHAM MFG Compartment Box with 16 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LP16-CLEAR)
- FLAMBEAU Compartment Box with 18 compartments, Plastic, 1 3/8 in H x 4 in W (T200)
- DURHAM MFG Large Compartment Box For Small Parts Strg, Ajdstbl Drwr, 18X12X3, 8Lbs (119-95)
- DURHAM MFG Gray Compartment Box, 12 In D, 18 In W, 3 In H (111-95-D569)
- DURHAM MFG. Durham Steel Scoop Compartment Box, Adjustable Compartment, 13-3/8 x 9-1/4 x 2 (215-95)
- Deflecto Compartment Boxes