Shop All Tip Out Bins
Deflecto
Tilt Bin for Storage, 4 Bins, Plastic
Mfr # 20404OP
Zoro # G6492075
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Drawer Depth 5"
- Total Number of Bins 4
- Depth 6-5/8"
- Width 23-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 20404OP
- Zoro # G6492075
- UPC # 079916023144
- Country of Origin United States
- Category Tip Out Bins
Dimensions
Drawer Depth | 5" |
Depth | 6-5/8" |
Width | 23-5/8" |
Details
Color | Black |
Item | Tilt Bin for Storage,4 Bins,Plastic |
Total Number of Bins | 4 |
Description
Tilt Bin for Storage,4 Bins,Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Black 40S Heavy Duty Lift-Off Hinge Assy (40-2106-BLACK)
- TRITON PRODUCTS 5 In. 80 Degree Bend Steel Double Closed End Loop Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76528)
- ZORO SELECT Curved J-Hook, 5/8", PK50 (787CY4)
- SUGATSUNE Lid Support (4CRK7)
- DEFLECTO Tilt Bin for Storage, 6 Bins, Black (20604OP)
- DEFLECTO Plastic Tilt Bin for Storage, 5 Bins, Black, Black (20504OP)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- DEFLECTO Interlocking Tilt Bin Sys., 6 Bins, 23-5/8"x3-5/8"x4-1/2", BK (DEF20604OP)
- DEFLECTO Tilt Bin for Storage, 3 Bins, Black (20304OP)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- QUANTUM STORAGE SYSTEMS Bins, 9 Tip Out, Ivory (QTB309IV)
- Deflecto Tip Out Bins