Shop All Sign Holders
Deflecto
Swivel Sign Holder, 8-1/2"x2"x12", Clear
Mfr # DEF691590
Zoro # G301827525
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 12"
- Width 8.6"
- Color Clear
- Length 1.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF691590
- Zoro # G301827525
- UPC # 79916720708
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 12" |
Width | 8.6" |
Length | 1.9" |
Details
Item | Swivel Sign Holder |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Rotating, double-sided, sign-holder display allows signs to be viewed on both sides for maximum visibility. Display panels rotate while base stays stationary. Weighted silver base provides stability. Clear protective panels have green tinted edges for the look of real glass. Panels open on three sides to make display change easy. Swivel sign holder accommodates 8-1/2" x 11" inserts and is perfect for hotel, restaurant or retail use. Create professional-looking signs with free software online available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Particulate Blocking Fire Hood (H41L1NBFHOS)
- STAIRMASTER 11" Stair Tread 3'6" Black (511-BLA36)
- EAGLE MFG 1 gal Blue Galvanized Steel Type I Safety Can Kerosene (UI10FSB)
- RADIANS Large High Visibility Vest, Silver (SV4GML)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- DEFLECTO Stand-Up Sigh Holder, 8.5"x11", Clear (DEF590801)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- Deflecto Signs