Shop All Vent Caps
This Product is Discontinued
Deflecto
SV Hood, White, 4" (Discontinued)
Mfr # HS4W/18
Zoro # G7759923
This Product is Discontinued
Key Features
- Overall Width 6 in
- Weight 0.31 lb
- Overall Height 6 in
- Finish/Material Plastic
- Venting Style Louvered Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 6 in |
Overall Height | 6 in |
Overall Depth | 5/8 in |
Details
Item | SV Hood,White,4" |
Weight | 0.31 lb |
Finish/Material | Plastic |
Venting Style | Louvered Hood |
Material of Cap/Hood | Plastic |
Description
SV Hood,White,4 In., Material Plastic, Weight 0.31 lb, Overall Height 6 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.