Shop All Storage Totes & Containers
Deflecto
Storage Case, Red, 8" W, 2" H
Mfr # 39501RED
Zoro # G806434648
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 2"
- Overall Width 8"
- For Use With Crayon
- Depth 5.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 39501RED
- Zoro # G806434648
- UPC # 79916395166
- Country of Origin China
- Category Storage Totes & Containers
Dimensions
Overall Height | 2" |
Overall Width | 8" |
Depth | 5.4" |
Details
Color | Red |
Item | Storage Case |
For Use With | Crayon |
Description
This Mini Craft Tote is the perfect holder for crayons, googly eyes, and other art supplies so your little one can be creative anywhere. Designed especially for children, this kid-size carryall has a built-in handle that's easy for small hands to grasp and hold. Little ones will feel proud of themselves for taking charge of their supplies and helping out with craft time. deflecto's Mini Craft Totes also make great gift bags and party favor holders for your child's next birthday party.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- LYON Lateral Sway, Cross Brace (DD87901)
- BLACK SWAN Bin Boxes, 4" X 12" X 4-1/2 (10160)
- HUSKY Sentry Tank Alarm for 2" NPT Tank (007670)
- DEFLECTO Storage Bin, Blue, Polypropylene, 11.9" W, 3.1" H (39513BLU)
- DEFLECTO Storage Bin, Red, Polypropylene, 11.9" W, 3.1" H (39513RED)
- STERILITE Sterilite Clearview Storage Box With Latched Lid 17631706 - 27 Qt. 17"L x 11-1/8"W x 12-3/4"H (17631706)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Gray, Polypropylene, 17 1/4 in L, 11 in W, 12 in H (TUB1711-12GY)
- ORBIS Straight Wall Container, Green, Plastic, 24 in L, 22 1/2 in W, 8 3/4 in H (NSO2422-9 GREEN)
- AKRO-MILS Divider Box, Gray, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 4 in H (33224GREY)
- VINTIQUEWISE Storage Basket, Brown, Cattail Leaf (QI003835.S)
- Deflecto Storage Totes & Containers