Shop All Bin Carts
This Product is Discontinued
Deflecto
Storage Caddy Kit, 14"W x 6-1/2"H (Discontinued)
Mfr # 329003BB
Zoro # G6181609
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 14"
- Color Clear/White
- Features The Stackable Caddy Organizer Can Be Used To Store Many Supplies In Small Spaces, Caddy Containers Hang On The Wall Mounting Bar To Provide Accessibility, Without Cluttering Your Work Space
- Includes (3) Stackable Caddy Organizers, (1) Wheel Base, (1) Mounting Bar
- Overall Depth 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 14" |
Overall Depth | 10-1/2" |
Details
Color | Clear/White |
Item | Storage Caddy Kit |
Features | The Stackable Caddy Organizer Can Be Used To Store Many Supplies In Small Spaces, Caddy Containers Hang On The Wall Mounting Bar To Provide Accessibility, Without Cluttering Your Work Space |
Includes | (3) Stackable Caddy Organizers, (1) Wheel Base, (1) Mounting Bar |
Application | Storage |
Description
Storage Caddy Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.