Shop All Document Holders
Deflecto
Standing Desk File Organizer, 2 Sections, Letter Size, 12 x 9.69 x 7.11, Gray
Mfr # 400003
Zoro # G206437850
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Width 12"
- Height 7.11"
- Depth 9.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 400003
- Zoro # G206437850
- UPC # 79916400037
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Height | 7.11" |
Depth | 9.69" |
For File Size | Letter |
Details
Item | Desktop Document Racks & Sorters |
Material | Plastic |
Color | Gray |
Load Orientation | Front |
Number of Compartments | 2 |
Description
Start each day with the files you need by your side, so you don't get distracted looking for them later. The Desk File Organizer stores your folders, phone, and office supplies within reach, while maximizing valuable desk space. This contemporary desk accessory features a two-tiered folder structure to help you find what you need fast and a spacious tray to hold supplies neatly in place.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Do Not Bend", 2" x 3", Fluorescent Red, 500/Roll (DL3581)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- SANFORD Sanford® Uni Paint Marker, Oil-Based, Medium, Assorted Ink, 12/Set (63631)
- THERMOSAFE Bottle Shipper, 4 Oz, PK100 (373)
- DEFLECTO Literature Rack, Leaflet Size, 4-3/8"x3-1/4"x7-3/4", CL (DEF77501)
- DEFLECTO Brochure Holder, 6x3x7, Clear (74901)
- DEFLECTO Holder, DeskSign, 5"X7", Clear (69101)
- DEFLECTO Outdoor Literature Box, Plastic, 10"x4-1/2"x13-1/8", BK Lid/CL (DEF790901)
- DEFLECTO Document Holder, leaflet-size, 4-1/2/"x3-3/4"x8", Clear (DEF775383)
- DEFLECTO Literature Holder, 4 Leaflet, 4-7/8"x8"x10", Clear (DEF77701)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- Deflecto Document Holders