Shop All Desk Accessories & Organizers
Deflecto
Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray
Mfr # 400000
Zoro # G106437882
original price:
$13.85
9% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Cupholder and Tray
- Number of Compartments 2
- Height 3.54 in
- Depth 7.04 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 400000
- Zoro # G106437882
- UPC # 79916400006
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 3.54 in |
Width | 3.94 in |
Depth | 7.04 in |
Details
Type | Cupholder and Tray |
Item | Desktop Space Savers |
Number of Compartments | 2 |
Color | Gray |
Material | Plastic |
Description
Spilling a drink at your desk can do major damage to paperwork, electronics, and your good mood. Now you can keep your coffee cup or water bottle safely out of the way with deflecto's cup organizer. This versatile, durable accessory clamps onto the edge of your desk or workstation and holds hot and cold beverages securely in place throughout the day. The organizer also includes a supply tray to hold paper clips and other small items.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 19CT GAL Ziploc Bag (350)
- AT-A-GLANCE Calendar, Wall, 3-Month View (AAGPMLF1128)
- 5S SUPPLIES Hourly Production Tracking Board V4 Aluminum Dry Erase 32in x 24in (HOURLYTRACK-V4-3224-DRYERASE)
- RICOH Yellow Toner Cartridge 18K YLD (841453)
- DEFLECTO Oasis Privacy Panel, 24 x 2.7 x 16.36, Gray (400005)
- DEFLECTO Desk Caddy Organizer, Black (38904)
- DEFLECTO Deflect-O Corporation DEF35172 All-in One Caddy- 7-2.28in.x9-.25in.x5-.25in.- Black-Silver (DEF35172)
- DEFLECTO Standing Desk Large Desk Organizer Grey (DEF400002)
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- AZAR DISPLAYS Large Tray Four Compartment Desk Organizer, PK2 (556353)
- Deflecto Desk Accessories & Organizers