Shop All Sign Holders
Deflecto
Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear
Mfr # DEF69701
Zoro # G701827521
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop; Countertop
- Material Plastic
- Height 11"
- Width 8.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF69701
- Zoro # G701827521
- UPC # 79916697017
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Classic Image Slanted Sign Holder |
Mounting Style | Desktop; Countertop |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Slanted, stand-up sign holder offers a convenient, effective way to display any message. Ideal for retailers, restaurants, trade shows and hospitals. Design is side-loading and self-standing. Portrait-style sign holder requires no hardware to install. Simply insert and set on counter or desktop. Transparent sign holder is made of durable, clear plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Grey, S (73776)
- GE Impact Gloves, Sandy Nitrile 13GA, 1 Pair, XL (GG240XLC)
- RADIANS Safety Glasses, Blue Uncoated (MR01B0ID)
- SELLSTROM Safety Glasses, Clear Scratch-Resistant (S70701)
- DEFLECTO Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear (DEF69201)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- Deflecto Sign Holders