Shop All Sign Holders
Deflecto
Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear
Mfr # DEF69201
Zoro # G201827472
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Desktop; Countertop
- Material Plastic
- Height 11"
- Width 8.5"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF69201
- Zoro # G201827472
- UPC # 79916692012
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 11" |
Width | 8.5" |
Details
Item | Classic Image Double-Sided Sign Holder |
Mounting Style | Desktop; Countertop |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Stand-up sign holder is ideal for retailers, restaurants, trade shows and hospitals. Bottom-loading, self-standing design makes it easy to use. Sign holder requires no hardware to install. Simply insert sign and set on counter or desktop. Transparent sign holder is made of durable, clear plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 In Wx11-3/4 In D (IM2720)
- CONDOR Safety Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English, Spanish, 478N66 (478N66)
- DAMASCUS GEAR Tactical Glove, XL, Black, Leather, PR (ATX95)
- GEORGIA BOOT Georgia Boot Cedar Falls Moc-Toe Slip On (GB00560 W 085)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- DEFLECTO Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear (DEF590101)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- DEFLECTO Window Sign, Come In We re Open (DEF899102)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- AZAR DISPLAYS Black Double-Sided Sidewalk A-Frame Sign w/Protective Lens 24"x36" (300244-BLK)
- Deflecto Sign Holders