Shop All Desk Accessories & Organizers
Deflecto
Stackable Caddy Organizer Containers, Small, Clear
Mfr # 29101CR
Zoro # G4187073
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stackable Caddy
- Color White
- Material Plastic
- Height 4.38 in
- Width 4.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 29101CR
- Zoro # G4187073
- UPC # 79916017273
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 4 2/5" |
Height | 4.38 in |
Width | 4.33 in |
Overall Height | 4.38" |
Depth | 4" |
Outside Diameter | 4 2/5" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 1 |
Type | Stackable Caddy |
Color | White |
Material | Plastic |
Weight | 0.437 lbs |
Features | Hinged, Snap-Tight Lids; Lids Can Be Removed for Easier-Access to Supplies |
Description
deflecto® Stackable Caddy Organizer Containers, Small, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Lift-Off Lid File Storage Box, PK12 (UNV95220)
- PARTNERS BRAND Mailing Tubes with Caps, 2-1/2" x 36", Kraft, 34/Case (P2536K)
- UNIVERSAL Dry Erase Marker, Chisel Tip Blue PK12 (UNV43653)
- WOODEN MALLET 12 Pocket Counter Top Business Card Holder - Medium Oak (BCC4-12MO)
- DEFLECTO Stackable Caddy Organizer Containers, Medium, Clear (29201CR)
- DEFLECTO Stackable Caddy Organizer with S, M and L Containers, White Caddy, Clear Containers (29003)
- DEFLECTO Desktop Organizer, Black/Silver, Plastic (DEF35172)
- DEFLECTO Three-Tier Magazine Holder- 9-.50in.x8in.x12-.63in.- Clear (DE463353)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350401)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- FELLOWES Fellowes Desktop Shelf Supports Black (8038801)
- Deflecto Desk Accessories & Organizers