Shop All Desk Accessories & Organizers
Deflecto
Stackable Caddy Organizer Containers, Medium, Clear
Mfr # 29201CR
Zoro # G4184221
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stackable Caddy
- Color White
- Material Plastic
- Height 4.38 in
- Width 8.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 29201CR
- Zoro # G4184221
- UPC # 79916017280
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 8.8" |
Height | 4.38 in |
Width | 8.8 in |
Overall Height | 4.38" |
Depth | 4" |
Outside Diameter | 8.8" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 1 |
Type | Stackable Caddy |
Color | White |
Material | Plastic |
Weight | 0.865 lbs |
Features | Hinged, Snap-Tight Lids; Lids Can Be Removed for Easier-Access to Supplies |
Description
deflecto® Stackable Caddy Organizer Containers, Medium, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Scale Tape Horizontal Self Adhesive, Form:A Zero Point Left, 500X10, H=0, 5, T=1 Mm, Steel (K1301.00021010X0500)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- INNOVERA Remanufactured Black Toner Cartridge, Rep for Brother TN730, 1,200 PY (IVRTN730)
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- DEFLECTO Stackable Caddy Organizer with S, M and L Containers, White Caddy, Clear Containers (29003)
- DEFLECTO Desk Tray Set, Pencil Cup, Organiz, PK2 (583004)
- DEFLECTO Canister Carousel Organizer, White (3901CR)
- DEFLECTO Deflect-O 583004 Corporate Desk Tray Set Two-Tier Plastic Metallic Black (583004)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- KANTEK Acrylic Business Card Holder (AD-30)
- Deflecto Desk Accessories & Organizers