Shop All Desk Accessories & Organizers
Deflecto
Stackable Caddy Organizer Containers, Large, Clear
Mfr # 29301CR
Zoro # G4183171
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Stackable Caddy
- Color White
- Material Plastic
- Height 4.38 in
- Width 13.24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 29301CR
- Zoro # G4183171
- UPC # 79916017297
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 13.24" |
Height | 4.38 in |
Width | 13.24 in |
Overall Height | 4.38" |
Depth | 4" |
Outside Diameter | 13.24" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 1 |
Type | Stackable Caddy |
Color | White |
Material | Plastic |
Weight | 1.052 lbs |
Features | Hinged, Snap-Tight Lids; Lids Can Be Removed for Easier-Access to Supplies |
Description
deflecto® Stackable Caddy Organizer Containers, Large, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEM OFFICE PRODUCTS Pencil Box, 8.5"X5.5", Clear (34104)
- PENTEL Mechanical Pencil, 0.5mm, Trans Gray, PK12 (PENAL15A)
- ADAM EQUIPMENT Crane Scale, Digital, 2000 lb./1000kg (IHS 2A)
- PAPER MATE Porous Point Felt Tip Pen, Medium Purple PK12 (8450152)
- DEFLECTO Standing Desk Cup Holder Organizer, Two Sections, 3.94 x 7.04 x 3.54, Gray (400000)
- DEFLECTO Chair Mat, High Pile Carpet, 46"x60", Clr (CM15443F)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350401)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350301)
- DEFLECTO Standing Desk Small Desk Organizer Grey (DEF400001)
- DEFLECTO Three-Tier Magazine Holder- 9-.50in.x8in.x12-.63in.- Clear (DE463353)
- C-LINE PRODUCTS C-Line All-Purpose Document Sorter (30526)
- Deflecto Desk Accessories & Organizers