Shop All Ducting & Venting
Deflecto
Spurr Vent, 4", Assembled, Aluminum, Polypropylene, 6" W, 11" L
Mfr # SVHAB4
Zoro # G7760057
product price: $6.39
/ea
Sold in multiples of 6 for $38.34
$38.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6"
- Thickness 5/8"
- Construction Material Aluminum, Polypropylene
- Inlet Diameter 4"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # SVHAB4
- Zoro # G7760057
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Width | 6" |
Inlet Diameter | 4" |
Length | 11" |
Details
Thickness | 5/8" |
Construction Material | Aluminum, Polypropylene |
Item | Spurr Vent,4",Assembled |
Description
Spurr Vent,4 In.,Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRXCEL Airxcel 9430-3402 12VDC Wall-Mount Digital Thermostat - Cool Only (9430A3402)
- CHAMPION Ducted Evaporative Cooler 14,000 to 21,000 cfm, 1-1/2, 2, 3 or 5 HP (14/21 SD)
- AIR HANDLER Pleated Air Filter, 12x20x1, MERV 8, High Capacity, Synthetic, 6B978, White (6B978)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- DEFLECTO Skinny 27"-48" Duct Telescoping Aluminum Vent (DAF2)
- DEFLECTO Duct Transition3.25X10-5 (DGT 35)
- DEFLECTO Semi-Rigid Flexible 6" x 8 ft. Aluminum Duct (A068/4)
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- DEFLECTO Deflect-O Jordan 3 in. L X 6 in. D Silver/White Aluminum Duct Connector (DAC6C)
- DEFLECTO Draft Blocker, Plastic, 5" W, 1-1/4" L, 5" H (BD04)
- US DUCT US Duct Clamp Together Manual Blast Gate, 10" Diameter, Galvanized (RCO10.G)
- Deflecto Ducting, Venting & Accessories