Shop All Sneeze Guards
Deflecto
Sneeze Guard, Polycarbonate, Clear, PK2
Mfr # PBCTPC3123B
Zoro # G7654903
product price: $77.69
/pk 2, $38.85/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sneeze Guard Type Countertop Sneeze Guard
- Mounting Hardware Required No
- Color Clear
- Height 23 in
- Includes Pass Through No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # PBCTPC3123B
- Zoro # G7654903
- UPC # 079916023595
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 31 in |
Height | 23 in |
Overall Width | 31 in |
Overall Height | 23 in |
Details
Item | Countertop Sneeze Guard |
Sneeze Guard Type | Countertop Sneeze Guard |
Mounting Hardware Required | No |
Color | Clear |
Includes Pass Through | No |
Thickness | 1/8 in |
Material | Polycarbonate |
Border | Frameless |
Description
Countertop Sneeze Guard, Overall Height 23 in, Overall Width 31 in, Thickness 1/8 in, Border Frameless, Material Polycarbonate, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Leg 4H 3/8-16 (00-719260)
- ZORO SELECT Film Wrap, Plastic, Standard, 2000 ft., 12" (405618)
- BON CHEF Manhattan, Oyster/Cocktail Fork, Mirror Finish, 18/0, 5.38" , set of 12 (SBS3008)
- LANG Toggle Switch (2E-30303-06)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- BOSS OFFICE PRODUCTS Plexiglass Panel Clamp for Desks, PK2 (NP02)
- Deflecto Sneeze Guards