Shop All Sneeze Guards
Deflecto
Sneeze Guard, Acrylic, Clear, PK2
Mfr # PBCTA3136P
Zoro # G7655287
product price: $125.99
/pk 2, $63.00/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pass Through Yes
- Sneeze Guard Type Countertop Sneeze Guard
- Thickness 1/4 in
- Width 31 3/4 in
- Height 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # PBCTA3136P
- Zoro # G7655287
- UPC # 079916023564
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 31 3/4 in |
Height | 36 in |
Opening Width | 22 in |
Opening Height | 5 1/2 in |
Overall Width | 31 3/4 in |
Overall Height | 36 in |
Details
Item | Countertop Sneeze Guard |
Includes Pass Through | Yes |
Sneeze Guard Type | Countertop Sneeze Guard |
Thickness | 1/4 in |
Material | Acrylic |
Mounting Hardware Required | No |
Color | Clear |
Offset (In.) | 4 7/8 in |
Border | Frameless |
Includes Cutout | Yes |
Description
Countertop Sneeze Guard, Overall Height 36 in, Overall Width 31 3/4 in, Thickness 1/4 in, Border Frameless, Includes Cutout Yes, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Receptacle Kit (12001676)
- IMPERIAL COOKING EQUIPMENT Microswitch (35717)
- SOLUT 17'' Take and Bake Coated Paperboard Black Oven Safe Pizza Tray, 150PK (77074557)
- WHIRLPOOL Dryer Leg with Nut, 5/8" (22003428)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- GHENT MFG Ghent, DESKTOP ACRYLIC PROTECTION SCREEN, 29 X 1 X 24, CLEAR (DPSC2429A)
- Deflecto Sneeze Guards