Shop All Sneeze Guards
Deflecto
Sneeze Guard, Acrylic, Clear, PK2
Mfr # PBCHA3624
Zoro # G7654955
product price: $187.99
/pk 2, $94.00/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sneeze Guard Type Hanging Sneeze Guard
- Includes Pass Through Yes
- Color Clear
- Mounting Hardware Required Yes
- Thickness 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # PBCHA3624
- Zoro # G7654955
- UPC # 079916023403
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Width | 35 3/4 in |
Height | 24 in |
Overall Width | 35 3/4 in |
Overall Height | 24 in |
Details
Item | Hanging Sneeze Guard |
Sneeze Guard Type | Hanging Sneeze Guard |
Includes Pass Through | Yes |
Color | Clear |
Mounting Hardware Required | Yes |
Thickness | 1/4 in |
Material | Acrylic |
Includes Mounting Hardware | Included |
Border | Frameless |
Description
Hanging Sneeze Guard, Mounting Location Ceiling, Includes Mounting Hardware Included, Overall Height 24 in, Overall Width 35 3/4 in, Thickness 1/4 in, Border Frameless, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Motor- 1/4 Hp 115/1/160&230/1 (CK48HF24KF01-60-115)
- FILTER EXPRESS OPTIPURE Cto-Q10 Cartridge, Pre & Post (300-05828)
- ZORO SELECT Disposable Cold Cup, Plastic, 9 oz., PK2500 (V01956)
- CMA DISH MACHINES 1/2 Strainer Ball Valve Npt (41062.00)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- GLOBAL EQUIPMENT Steel Louver Panel, 18"W, Blue (249288ABL)
- Deflecto Sneeze Guards