Shop All Sneeze Guards
Deflecto
Sneeze Guard, Acrylic, Clear, PK2
Mfr # PBCHA2436
Zoro # G7659408
product price: $96.85
/pk 2, $48.43/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hardware Required Yes
- Material Acrylic
- Color Clear
- Sneeze Guard Type Hanging Sneeze Guard
- Includes Pass Through Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # PBCHA2436
- Zoro # G7659408
- UPC # 079916023397
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 35 3/4 in |
Width | 23 3/4 in |
Overall Height | 35 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Hanging Sneeze Guard |
Mounting Hardware Required | Yes |
Material | Acrylic |
Color | Clear |
Sneeze Guard Type | Hanging Sneeze Guard |
Includes Pass Through | Yes |
Thickness | 1/4 in |
Includes Mounting Hardware | Included |
Border | Frameless |
Description
Hanging Sneeze Guard, Mounting Location Ceiling, Includes Mounting Hardware Included, Overall Height 35 3/4 in, Overall Width 23 3/4 in, Thickness 1/4 in, Border Frameless, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Limit Thermostat (00-958827-000G3)
- ALLPOINTS Nuts, Wire - Yellow (100/Pkg) (281678)
- WORLD CENTRIC Fiber Bowls, 11.5 oz, 6 x 6 x 1.7, Natural, Paper, 1000PK (BO-SC-U11-LFP)
- ALLPOINTS Cup, Dicing, Green/ Vegetables (8011188)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- BI-SILQUE MasterVisi, PROTECTOR SERIES MOBILE GLASS PANEL DIVIDER, 80.3 X 22 X 50, CLEAR/ALUMINUM (DSP273046)
- Deflecto Sneeze Guards