Shop All Sneeze Guards
Deflecto
Sneeze Guard, Acrylic, Clear, PK2
Mfr # PBCHA2424
Zoro # G7654702
product price: $64.49
/pk 2, $32.25/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Pass Through Yes
- Includes Mounting Hardware Included
- Sneeze Guard Type Hanging Sneeze Guard
- Material Acrylic
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # PBCHA2424
- Zoro # G7654702
- UPC # 079916023380
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 23 3/4 in |
Width | 23 3/4 in |
Overall Height | 23 3/4 in |
Overall Width | 23 3/4 in |
Details
Item | Hanging Sneeze Guard |
Includes Pass Through | Yes |
Includes Mounting Hardware | Included |
Sneeze Guard Type | Hanging Sneeze Guard |
Material | Acrylic |
Color | Clear |
Mounting Hardware Required | Yes |
Thickness | 1/4 in |
Border | Frameless |
Description
Hanging Sneeze Guard, Mounting Location Ceiling, Includes Mounting Hardware Included, Overall Height 23 3/4 in, Overall Width 23 3/4 in, Thickness 1/4 in, Border Frameless, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PRO Coin Operated Top Load Washer, 2.9 cu ft (WASHER STAND ALONE TL)
- GARLAND Flex Tube Kit 1/4" X 18 " (4527418)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- AAON Probe Flame Sensor (R86790)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCTA3136F)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, Height: 35 3/4 in (PBCHPC2436)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCTPC3123B)
- DEFLECTO Sneeze Guard, Polycarbonate, Clear, PK2 (PBCMPC3138P)
- DEFLECTO Sneeze Guard, Acrylic, Clear, PK2 (PBCMA3138P)
- DEFLECTO Sneeze Guard, Polycarbonate, CleaR, PK2 (PBCTPC3136P)
- MOORECO MooreCo Clear Acrylic 24"H x 29"W Edge Clamp Acrylic Panel 4mm Thick (45259)
- Deflecto Sneeze Guards