Shop All Sneeze Guards
This Product is Discontinued
Deflecto
Sneeze Guard, Acrylic, Clear (Discontinued)
Mfr # PBCMA2331F
Zoro # G7659137
This Product is Discontinued
Key Features
- Includes Pass Through No
- Height 31 3/4 in
- Sneeze Guard Type Mounted Sneeze Guard
- Material Acrylic
- Width 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # PBCMA2331F
- Zoro # G7659137
- UPC # 079916023441
- Country of Origin United States
- Category Sneeze Guards
Dimensions
Height | 31 3/4 in |
Width | 23 3/4 in |
Details
Item | Mounted Sneeze Guard |
Includes Pass Through | No |
Sneeze Guard Type | Mounted Sneeze Guard |
Material | Acrylic |
Thickness | 3/16 in |
Color | Clear |
Mounting Hardware Required | No |
Description
Mounted Sneeze Guard, Thickness 3/16 in, Material Acrylic, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.