Shop All Sign Holders
Deflecto
Slanted Standup Sign Holder, Insert 8-1/2"x11", Black
Mfr # DEF69775
Zoro # G601827515
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Clear & Black
- Length 8.5"
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF69775
- Zoro # G601827515
- UPC # 79916720906
- Country of Origin China
- Category Sign Holders
Dimensions
Width | 11" |
Length | 8.5" |
Details
Item | Superior Image Bordered Sign Holder |
Color | Clear & Black |
Type | Sign Holder |
Description
Slanted Stand-up Black Border Sign/Literature/Photo Holder permanently black border frames your item. Easy view clear front panel provides protection and easy viewing. Material slides in from the holder's side.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Black Case W/ 15ft Red Belt (708418RD)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R79)
- TILLMAN Gloves, PR (49XL)
- SIGNMISSION Warning-This Water Is Unsafe To Drink-10in x 14in OSHA Safety, WS-This Water Is Unsafe To Drink (WS-This Water Is Unsafe To Drink)
- DEFLECTO Deflect-O Anti-Glare Slanted Portrait Sign Holder (DEF879701)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- TENSABARRIER Sign Holder, 14In x 22In Frame, Chrome (1310U-1S-1422HD-V)
- Deflecto Sign Holders