Shop All Sign Holders
Deflecto
Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear
Mfr # DEF590601
Zoro # G901827123
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 8.5"
- Width 11"
- Color Clear
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF590601
- Zoro # G901827123
- UPC # 79916590066
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 8.5" |
Width | 11" |
Details
Item | Superior Image Slanted Sign Holders |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Slanted sign holder with business card pocket saves space while promoting literature. Top entry allows access to change sign as needed. Sign holder is sealed on bottom and sides to keep literature from falling out. Polished edges of the clear plastic offer a quality look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-2WA (03-550-2WA)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- TOUGH DUCK Insulated Coverall NY S (712111)
- SIGNMISSION Authorized Personnel Only 2 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99967 (FD-C-16-99967)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- DEFLECTO Stand-Up Sigh Holder, 8.5"x11", Clear (DEF590801)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- NMC Confined Space Entry Permit Holder (EPH)
- Deflecto Sign Holders