Shop All Sign Holders
Deflecto
Sign Stand, Magnetic, 2 Side, 8.5x11", Black
Mfr # 692056
Zoro # G7194601
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13" x 13" x 56"
- Material PMMA/Iron
- Height 56"
- Width 13"
- Color Black Stand / Clear Panels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 692056
- Zoro # G7194601
- UPC # 079916026374
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 13" x 13" x 56" |
Height | 56" |
Width | 13" |
Overall Height | 56 in |
Depth | 13" |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Floor Sign Holder |
Material | PMMA/Iron |
Color | Black Stand / Clear Panels |
Product Type | Floor Sign Holder |
Weight | 12 lbs |
Application | Indoor |
Mounting Method | Floor Stand |
Description
Floor Sign Holder, Overall Height 56 in, Material Acrylic, Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT MIG Welding Gloves, Goatskin Palm, XL, 12PK (6143/XL)
- N-FERNO BY ERGODYNE Balaclava Face Mask, 2-in-1 Detachable-Piece, Fleece, Moisture-Wicking, Black, Universal Size (6826)
- EDGE Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 10, 1 PR (16-312)
- CHILL-ITS BY ERGODYNE M Lime Class 2 Hi-Vis Sun Shirt Cooling UV-Protection (6688)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- DEFLECTO Sign Holder, Slanted, Top Load, 5"x7", Clear (DEF590301)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Portrait, 8-1/2"x11", CL (DEF68201)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- AZAR DISPLAYS 9"W x 12"H Double-Foot Two Sided Sign Holder, PK10 (152712)
- Deflecto Sign Holders