Shop All Document Displays
Deflecto
Sign Holder with Pocket, 8.5x11", Clear
Mfr # 599401
Zoro # G7204648
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Depth 4.25"
- Material PolyStyrene
- Overall Height 10.88"
- Weight 1.065 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 599401
- Zoro # G7204648
- UPC # 079916591094
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 4.25" |
Overall Height | 10.88" |
Overall Width | 13.5" |
Details
Item | Sign Holder with Pocket,8.5x11",Clear |
Color | Clear |
Material | PolyStyrene |
Weight | 1.065 lbs |
For Use With | Leaflets |
Description
Sign Holder with Pocket,8.5x11 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Silver Medium Tip Paint Marker (1875050)
- ENCORE PACKAGING Edge Protectors - 2 1/4" x 1 5/8" Black Poly for 1 1/2" Strap, 1000PK (EP-5640)
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- ALEXANDRIA MOULDING Round Ramin Hardwood Dowel 1 in. D X 36 in. L 6 pk Natural, 6PK (02501-R0036C1)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- OFFICEMATE Officemate Vertical Upright Sign Holder - 8.5 x 11 in. - Clear (1441333)
- Deflecto Document Displays