Shop All Sign Holders
Deflecto
Sign Holder, Slanted, Top Load, 8-1/2"x11", Clear
Mfr # DEF590101
Zoro # G801827278
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 8.5"
- Width 11"
- Color Clear
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF590101
- Zoro # G801827278
- UPC # 79916590011
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 8.5" |
Width | 11" |
Details
Item | Superior Image Slanted Sign Holders |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Slanted sign holder with literature pocket saves space while promoting literature. Free online templates are available. Top entry allows easy access to change sign as needed. Sign is sealed on bottom and sides to keep literature from slipping out. Polished edges offer a quality look, enhancing your message. Sign holder is made of clear plastic. Smooth, thick panels offer added durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White (FC-N-XL)
- ZORO SELECT Mal Nt Rcd Tag, 7 x 4 In, Bk/Yel, Met, PK10 (4ZH13)
- CHICAGO PROTECTIVE APPAREL Jacket, Green, L, Fits Chest 44" (600-GR-L)
- KISHIGO Royal Blue, Not ANSI Compliant, Incident Command Vest (3704I)
- DEFLECTO Slanted Sign Holder, Business Card Pocket, 8-1/2"x11", Clear (DEF590601)
- DEFLECTO Deflect-O Double-Sided Window Display Sign 15in x 12-5/8in Clear (899102)
- DEFLECTO Stand Up Sign Holder, Side Load, Portrait, 8-1/2"x11", Clear (DEF69701)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- DEFLECTO Wall Mount Sign Holder, Pre-Drilled, Landscape, 11"x8-1/2", CL (DEF68301)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- AZAR DISPLAYS Acrylic Block Sign Holder on Base w/ 3 Gift Card Pockets Clear (104542)
- Deflecto Sign Holders