Shop All Sign Holders
Deflecto
Sign Holder, Slanted, Top Load, 5"x7", Clear
Mfr # DEF590301
Zoro # G601827270
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 5"
- Width 7"
- Color Clear
- Type Sign Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF590301
- Zoro # G601827270
- UPC # 79916590035
- Country of Origin China
- Category Sign Holders
Dimensions
Height | 5" |
Width | 7" |
Details
Item | Superior Image Slanted Sign Holders |
Material | Plastic |
Color | Clear |
Type | Sign Holder |
Description
Slanted sign holder with literature pocket saves space while promoting literature. Free online templates are available. Top entry allows easy access to change sign as needed. Sign is sealed on bottom and sides to keep literature from slipping out. Polished edges offer a quality look, enhancing your message. Sign holder is made of clear plastic. Smooth, thick panels offer added durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Replacement Rope Lanyard, 3 m, Nylon (L052FA01)
- RAILHEAD GEAR Cold Protection Cut-Resistant Gloves, M (RH-GSWT-M)
- ANSELL Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (80-100)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Clean Your Tables Sign, Portrait (OS-NS-D-1218-V-10643)
- DEFLECTO Holder, Sign, Landscape, Side/Bottom Load, 11"x8-1/2", Clear (DEF5991890)
- DEFLECTO Slanted Standup Sign Holder, Insert 8-1/2"x11", Black (DEF69775)
- DEFLECTO Swivel Sign Holder, 8-1/2"x2"x12", Clear (DEF691590)
- DEFLECTO Stand-Up Sigh Holder, 8.5"x11", Clear (DEF590801)
- DEFLECTO Stand Up Sign Holder, Bottom Load, Portrait, 8-1/2"x11", Clear (DEF69201)
- DEFLECTO Sign Holder, Side/Bottom Load, 8-1/2"x11", Green Edge, CL (DEF5991790)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- Deflecto Sign Holders