Shop All Document Displays
Deflecto
Sign Holder, Plastic, 2 Side, 11X8.5", Clear
Mfr # 69301
Zoro # G7194531
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 8.5"
- Material Styrene Plastic/PS
- Width 11"
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 69301
- Zoro # G7194531
- UPC # 079916693019
- Country of Origin China
- Category Document Displays
Dimensions
Height | 8.5" |
Width | 11" |
Depth | 3.5" |
Size | 11 x 3.5 x 8.5 |
Details
Item | Sign Holder,Plastic,2 Side,11X8.5",Clear |
Color | Clear |
Material | Styrene Plastic/PS |
Weight | 0.569 lbs |
Description
Sign Holder,Plastic,2 Side,11X8.5 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Rotary Stamp, Dater-Received, 1-3/16" Diameter, Red/Blue (XST22602)
- WESTCOTT Value Scissors Classpack, 5" Blunt, PK12 (4252)
- KENAURD Kenaurd: Mailbox Cam Lock Counter-Clockwise Bright Nickel Finish (US14) (KMCMCC)
- ZEBRA PEN Mildliner Double Ended Highlighter, Bold/Fine, Assorted Colors, PK10 (78101)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- Deflecto Document Displays