Shop All Document Displays
Deflecto
Sign Holder, Landscape, 8.5x2, Black
Mfr # DEF89105
Zoro # G7194839
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver/Black
- Material ABS/PETG/Acrylic/Plastic
- Width 8.5"
- Height 3.88"
- Depth 2.44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DEF89105
- Zoro # G7194839
- UPC # 079916028163
- Country of Origin China
- Category Document Displays
Dimensions
Width | 8.5" |
Height | 3.88" |
Depth | 2.44" |
Size | 8.5" x 2.44" x 3.88" |
Details
Item | Sign Holder,Landscape,8.5x2,Black |
Color | Silver/Black |
Material | ABS/PETG/Acrylic/Plastic |
Description
Sign Holder,Landscape,8.5x2,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8-1/2" x 11" Butterfly Clipboard, Brown (49Z238)
- ZORO SELECT Corrugated Boxes, 8" x 6" x 6", Kraft, 25/Bundle (11K606)
- BAND-IT Coated Band, 316Ss, 1/2 X 0.015 82.5ft (AE4349)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- NUDELL PlasticWallignHolder, 8-1/2x11 (38011Z)
- Deflecto Document Displays