Shop All Document Displays
Deflecto
Sign Holder, Front Pocket, 8.5x11", Clear
Mfr # 590501
Zoro # G7204666
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Depth 4.5"
- Material PolyStyrene
- Overall Height 10.75"
- For Use With Leaflets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 590501
- Zoro # G7204666
- UPC # 079916590059
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 4.5" |
Overall Height | 10.75" |
Overall Width | 9" |
Details
Item | Sign Holder,Front Pocket,8.5x11",Clear |
Color | Clear |
Material | PolyStyrene |
For Use With | Leaflets |
Weight | 0.767 lbs |
Description
Sign Holder,Front Pocket,8.5x11 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Scissors, 5 In L, Orange/Gray, Ambidextrous (1069765)
- HOLLAND 5 Mil Kraft Water Activated Tape, 3 x 600', Tan (3"x600' TAN)
- SMEAD Smead Top Opening Pressboard Report Cover, Prong Fastener, 11 x 17, Red (81777)
- FROGGY'S FOG Freezin Fog Outdoor Low Lying Fog Fluid - 1 Gallon (FJ-FZ-1)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products LL14-S Double LL Mounts 14 in. Double Jl Mounts- Black (LL14-S)
- Deflecto Document Displays