Shop All Document Displays
Deflecto
Sign Holder, Freestanding, 4x6, Acrylic
Mfr # 799493GR
Zoro # G2541707
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Freestanding
- Color Clear
- Sheet Capacity 1
- Size 4 in W x 6 in H
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 799493GR
- Zoro # G2541707
- UPC # 079916799490
- Country of Origin United States
- Category Document Displays
Dimensions
Size | 4 in W x 6 in H |
Overall Height | 6 in |
Compatible Sheet Width | 4 in |
Compatible Sheet Height | 6 in |
Details
Item | Sign Holder |
Mounting Style | Freestanding |
Color | Clear |
Sheet Capacity | 1 |
ADA Compliance | No |
Material | Acrylic |
Product Type | Sign Holder |
Mounting Method | Freestanding |
Description
Sign Holder, Mounting Style Freestanding, Size 4 in W x 6 in H, Overall Height 6 in, Material Acrylic, Color Clear, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Protector, Sheet, Vinyl, Clear 100PK (AVE73900)
- JA-RU Air Max Giant Glider Airplane Foam Multicolored (1030)
- JONARD TOOLS Communication Scissors, 6 In. L (JIC-195)
- ZORO SELECT Corrugated Sheets, 20" x 20", Kraft, 50 /Bundle (56EC33)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- DEFLECTO Sign Holder, Acrylic, 8.5 x 11, Clear (5991790)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- TARIFOLD Assorted Color Display Pockets, PK10 (P090A3)
- Deflecto Document Displays