Shop All Document Displays
Deflecto
Sign Holder for Cubicle, 8x11", Clear
Mfr # DEF588601
Zoro # G7204675
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Styrene Plastic/PS
- Height 11"
- Depth 1/4"
- Width 8 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # DEF588601
- Zoro # G7204675
- UPC # 079916026602
- Country of Origin China
- Category Document Displays
Dimensions
Height | 11" |
Depth | 1/4" |
Width | 8 1/2" |
Size | 8 1/2" x 1/4" x 11" |
Details
Item | Sign Holder for Cubicle,8x11",Clear |
Color | Clear |
Material | Styrene Plastic/PS |
Description
Sign Holder for Cubicle,8x11 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL TONER Toner For TN750, 8K Pages (TN750)
- SHURTAPE Filament Tape, 48mm x 55m, 4.8 mil, PK24 (GS 490)
- MELISSA & DOUG Poke-a-Dot Alphabet Learning Cards (31470)
- ZORO SELECT 24" x 16" Open Poly Bags, 3 mil, Clear (5DHK0)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- SAFCO Roll File, 20 Compartments, Mobile (3091)
- Deflecto Document Displays