Shop All Document Displays
Deflecto
Sign Holder, Double Sided, Standup, 8.5X11"
Mfr # 590801
Zoro # G7204569
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8.5"
- Height 11"
- Material PS/Plastic
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 590801
- Zoro # G7204569
- UPC # 079916590080
- Country of Origin China
- Category Document Displays
Dimensions
Width | 8.5" |
Height | 11" |
Depth | 4.5" |
Size | 8.5 x 4.5 x 11 |
Details
Item | Sign Holder,Double Sided,Standup,8.5X11" |
Color | Clear |
Material | PS/Plastic |
Weight | 0.74 lbs |
Description
Sign Holder,Double Sided,Standup,8.5X11 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 11" x 8" x 5", Kraft, 25/Bundle (22XK28)
- UNIVERSAL Eight-Sheet Handheld 1/4" Hole Punch, Metal with Rubber Grip, Black (UNV74321***)
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6050)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Sign Holder, Front Pocket, 8.5x11", Clear (590501)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- Deflecto Document Displays