Shop All Document Displays
Deflecto
Sign Holder, Double-Sided, 8.5x11", Clear
Mfr # 69201
Zoro # G7194577
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Height 11"
- Depth 3.5"
- Width 8.5"
- Material Styrene Plastic/PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 69201
- Zoro # G7194577
- UPC # 079916692012
- Country of Origin China
- Category Document Displays
Dimensions
Height | 11" |
Depth | 3.5" |
Width | 8.5" |
Size | 8.5 x 3.5 x 11 |
Overall Height | 11 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Details
Item | Sign Holder |
Color | Clear |
Material | Styrene Plastic/PS |
Product Type | Sign Holder |
Weight | 0.547 lbs |
Application | Outdoor, Indoor |
Description
Sign Holder, Overall Height 11 in, Material Polystyrene, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 48"x96" Melamine Whiteboard, Aluminum Frame (1NUP4)
- PENTEL Eraser Refill, White, Fit Twist Erase, PK3 (PENE10)
- AMANO Time Cards 250 Each (AMA-556950)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (69701)
- DEFLECTO Sign Holder, Acrylic, 8.5 x 11, Clear (5991790)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products MM24-S Mightee Mounts 24 in. Mightee Mount- Black (MM24-S)
- Deflecto Document Displays