Shop All Document Displays
Deflecto
Sign Holder, Acrylic, 8.5X11", Clear
Mfr # 799693
Zoro # G7194735
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear w/Green Tinted Edges
- Depth 3 3/8"
- Height 12 5/8"
- Width 10 1/16"
- Material PMMA/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 799693
- Zoro # G7194735
- UPC # 079916799698
- Country of Origin China
- Category Document Displays
Dimensions
Depth | 3 3/8" |
Height | 12 5/8" |
Width | 10 1/16" |
Size | 10 1/16" x 3 3/8" x 12 5/8" |
Details
Item | Sign Holder,Acrylic,8.5X11",Clear |
Color | Clear w/Green Tinted Edges |
Material | PMMA/Metal |
Weight | 1.22 lbs |
Description
Sign Holder,Acrylic,8.5X11 In.,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 20" x 18" x 22", Kraft, 10/Bundle (493U58)
- UNIVERSAL Round Message Stamp, STAR, Pre-Inked/Re-Inkable, Red (UNV10081)
- ASP Multi-Purpose Tags (No Rings), 1 3/8" X 2 3/4", 500 Per Box: Green Pk (1473)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk1000 (5CNY6)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Wall Sign Holder, Plastic, 8.5X11", Clear (68201)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Acrylic, 11 x 8.5, Clear (5991890)
- TARIFOLD Partition Wall Unit, 20 Pockets, 40 Views (DA92)
- Deflecto Document Displays