Shop All Document Displays
Deflecto
Sign Holder, Acrylic, 8.5 x 11, Clear
Mfr # 5991790
Zoro # G7204611
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 8 1/2"
- Height 11 1/4"
- Depth 3 13/16"
- Material PMMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # 5991790
- Zoro # G7204611
- UPC # 079916599175
- Country of Origin China
- Category Document Displays
Dimensions
Width | 8 1/2" |
Height | 11 1/4" |
Depth | 3 13/16" |
Size | 8 1/2" x 3 13/16" x 11 1/4" |
Overall Height | 8 1/2 in |
Overall Width | 11 in |
Compatible Sheet Width | 8 1/2 in |
Compatible Sheet Height | 11 in |
Overall Depth | 3 13/16 in |
Details
Item | Sign Holder |
Color | Clear |
Material | PMMA |
Product Type | Sign Holder |
Weight | 1.12 lbs |
Description
Sign Holder, Overall Height 8 1/2 in, Overall Width 11 in, Material Acrylic, Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 96W x 48H Magnetic Glass Whiteboard, Black (695652)
- PAPER MATE InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (2082957)
- ADIROFFICE 18"x 24"Self Healing Reversible Cutting Mat, Green/Black, PK2 (ADICM1824-2pk)
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL35011)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- DEFLECTO Desk Sign Holder, Slanted, 8.5X11", Clear (590101)
- DEFLECTO Desk Sign Holder, Slanted, 11X8.5" (66701)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- TARIFOLD Starter Set, f/Desktop, Expandable 30 Pckts, White (TFID291)
- Deflecto Document Displays