Shop All Document Displays
Deflecto
Sign Holder, Acrylic, 11 x 8.5, Clear
Mfr # 5991890
Zoro # G7204736
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material PMMA
- Height 8 3/4"
- Depth 3 11/32"
- Width 11 1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 5991890
- Zoro # G7204736
- UPC # 079916599182
- Country of Origin China
- Category Document Displays
Dimensions
Height | 8 3/4" |
Depth | 3 11/32" |
Width | 11 1/16" |
Size | 11 1/16" x 3 11/32" x 8 3/4" |
Details
Item | Sign Holder,Acrylic,11 x 8.5,Clear |
Color | Clear |
Material | PMMA |
Weight | 1.17 lbs |
Description
Sign Holder,Acrylic,11 x 8.5,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Ez-Touch, Bp, Rt, 0.7Mm, Bk, PK12 (32210)
- XEROX 101R00554 Drum Unit, 65,000 Page-Yield, Black (101R00554)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 100ft- Yellow (WL-025-100-YL)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- DEFLECTO Sign Holder, Double Sided, Standup, 8.5X11" (590801)
- DEFLECTO Wall Sign Holder, Single Sided, 11X8.5" (68301)
- DEFLECTO Desk Sign Holder, Slanted, Clear (590601)
- DEFLECTO Sign Holder, Acrylic, 8.5X11", Clear (799693)
- DEFLECTO Sign Holder, Landscape, 8.5x2, Black (DEF89105)
- DEFLECTO Sign Holder, Double-Sided, 8.5x11", Clear (69201)
- TARIFOLD Document Wall Display Unit, 10 Assorted U (W291A3)
- Deflecto Document Displays