Shop All Ducting & Venting
Deflecto
Semi-Rigid 4" x 5 ft. Aluminum Duct
Mfr # A045/9
Zoro # G0203726
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.38 in
- Length 16.34 in
- Includes 5ft, Aluminum Duct
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # A045/9
- Zoro # G0203726
- UPC # 79916424187
- Country of Origin China
- Category Ducting & Venting
Dimensions
Width | 4.38 in |
Length | 16.34 in |
Details
Includes | 5ft, Aluminum Duct |
Color | Silver |
Description
The Semi-Rigid Aluminum Duct (4 in. x 5 ft.) from Deflecto is for multiple uses-dryer, bathroom or kitchen venting. Its semi-rigid design makes it flexible for easy installation. It is also fire-resistant to ensure your safety.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKTITE Blk Sqr Base, Metal Flash, 3" To 7" (DFE104B)
- HONEYWELL MICRO SWITCH Filter (24000)
- CARRIER Filter Drier Unidirectional (KH42ME060)
- SUPCO 15FT Wire With 4 Stainless Steel Sensor (CR15B)
- DEFLECTO 3 in. L X 4 in. D Silver Aluminum Duct Connector (DAC4C)
- DEFLECTO Semi-Rigid Flexible 4" x 8 ft. Aluminum Duct (AO48/20-A)
- DEFLECTO ADJUSTABLE VENT CLAMP 4"" (MSCX4)
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- DEFLECTO Deflect-O Jordan 4 in. D Silver/White Aluminum Window Plate (DAWP1218)
- DEFLECTO Semi-Rigid 3" x 8 ft. Aluminum Duct (A038/16-A)
- NORDFAB Round In-Cut, 4 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300003)
- Deflecto Ducting, Venting & Accessories