Shop All Air Vent Covers & Floor Registers
This Product is Discontinued
Deflecto
Register, Sidewall, Plastic, 2 Way, 8" x 4", Plastic (Discontinued)
Mfr # RGS84
Zoro # G7760011
This Product is Discontinued
Key Features
- Type Two-Way
- Material Plastic
- Construction Plastic
- Height (In.) 4
- Features Designed for Comfort, Aesthetically Pleasing, Can be Painted or Stained, Larger Frame to Cover Up Marks from Existing Register, Damper Operates Easily, Simple Push-Pull Design, Mounting Screws Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RGS84
- Zoro # G7760011
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Height (In.) | 4 |
Width (In.) | 8 |
Details
Item | Register,Sidewall,Plastic,2 Way,8" x 4" |
Grille/Register Item | Register,Sidewall,Plastic,2 Way,8" x 4" |
Type | Two-Way |
Material | Plastic |
Construction | Plastic |
Features | Designed for Comfort, Aesthetically Pleasing, Can be Painted or Stained, Larger Frame to Cover Up Marks from Existing Register, Damper Operates Easily, Simple Push-Pull Design, Mounting Screws Included |
Description
Register,Sidewall,Plastic,2 Way,8 In. x 4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.