Shop All Air Vent Covers & Floor Registers
Deflecto
Register Nets, 4 x 12 x 0.1, Black
Mfr # RFN124
Zoro # G108997148
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh
- Color Black
- Height 0.1"
- Width 4"
- Fits Duct Dia. 12" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Deflecto
- MFR # RFN124
- Zoro # G108997148
- UPC # 79916020846
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Height | 0.1" |
Width | 4" |
Fits Duct Dia. | 12" x 4" |
Depth (In.) | 12" |
Details
Item | Vent Covers & Filters |
Material | Mesh |
Color | Black |
Mounting Type | Undermount |
Description
Tired of those coins, toys and crumbs falling into your duct work, only to disappear forever? Protect the air you breathe and keep small items from disappearing with Deflecto's Floor Register Nets. This mesh net won't restrict airflow, ensuring proper ventilation in your home. Quick and easy installation -no tools required. Available in multiple sizes, they can easily be installed below your existing floor registers in minutes. These are not intended for use with flush mount floor registers. To get the most out of your floor register nets, inspect and clean them regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Standard Mechanical Thermostats, 1 H 0 C, Hardwired, 24VAC (1E30N-910)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- LIEBERT Contactor, 24V, 3 Pole Aux (123280P1)
- TEMPCO Screw Plug Immersion Heater (TSP01411)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DEFLECTO Jordan 4 in. H X 8 in. W 1-Way White Plastic Ceiling Register (RGC841)
- DEFLECTO Jordan 6 in. H X 10 in. W 3-Way White Plastic Ceiling Register (RGC106)
- DEFLECTO Deflector Air Floor Reg (40)
- DEFLECTO Jordan 12 in. H X 6 in. W 3-Way White Plastic Ceiling Register (RGC126)
- DEFLECTO Air Deflector for Wall Register (51)
- IMPERIAL Floor Register, Steel, Black, PowderCoated (RG2143)
- Deflecto Air Vent Covers & Floor Registers