Shop All Air Vent Covers & Floor Registers
Deflecto
Register Nets, 4 x 10 x 0.1, Black
Mfr # RFN104
Zoro # G008997149
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh
- Color Black
- Depth (In.) 10"
- Height 0.1"
- Width 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # RFN104
- Zoro # G008997149
- UPC # 79916020150
- Country of Origin China
- Category Air Vent Covers & Floor Registers
Dimensions
Depth (In.) | 10" |
Height | 0.1" |
Width | 4" |
Fits Duct Dia. | 10" x 4" |
Details
Item | Vent Covers & Filters |
Material | Mesh |
Color | Black |
Mounting Type | Undermount |
Description
Tired of those coins, toys and crumbs falling into your duct work, only to disappear forever? Protect the air you breathe and keep small items from disappearing with Deflecto's Floor Register Nets. This mesh net won't restrict airflow, ensuring proper ventilation in your home. Quick and easy installation -no tools required. Available in multiple sizes, they can easily be installed below your existing floor registers in minutes. These are not intended for use with flush mount floor registers. To get the most out of your floor register nets, inspect and clean them regularly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Actuated Pneumatic Switch (A40FA-1C)
- IEC KNOB SET SCREW BLACK (G070-70096702)
- YELLOW JACKET Manifold Hose Set, 60 In, Red, Yellow, Blue (25985)
- AIR HANDLER Pad Holding Frame, 16x25x2" (5W071)
- DEFLECTO Deflector Air Floor Reg (40)
- DEFLECTO Jordan 15 in. H X 8 in. W 1-Way White ABS Plastic Magnetic Vent Cover (MVCX815)
- DEFLECTO Jordan 12 in. H X 6 in. W 3-Way White Plastic Ceiling Register (RGC126)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- DEFLECTO SIDEWALL REGISTER 8X4"" (RGS84)
- DEFLECTO Jordan 4 in. H X 8 in. W 1-Way White Plastic Ceiling Register (RGC841)
- IMPERIAL MFG Register Floor 4X12In Wht (RG0267)
- Deflecto Air Vent Covers & Floor Registers