Shop All Air Vent Covers & Floor Registers
Deflecto
Premium Unbreakable Air Deflector, 3.87 x 9 x 2.75, Clear
Mfr # 50
Zoro # G408997152
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Color Clear
- Width 3.87"
- Depth (In.) 9"
- Mounting Type Magnetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # 50
- Zoro # G408997152
- UPC # 79916000503
- Country of Origin United States
- Category Air Vent Covers & Floor Registers
Dimensions
Width | 3.87" |
Depth (In.) | 9" |
Fits Duct Dia. | 10" x 14" |
Height | 2.75" |
Details
Item | Vent Covers & Filters |
Material | Polycarbonate |
Color | Clear |
Mounting Type | Magnetic |
Description
Direct central forced air and save money on heating and cooling costs with Deflecto's Premium Unbreakable Air Deflector. The air deflector attaches to metal floor registers between 10 to 14 inches long. Suitable for both central air heating and cooling applications, the Premium Unbreakable Air Deflector helps direct forced air in the direction you want for added comfort around the home or office. Use to direct air around or under furniture, fixtures or household appliances. Clear, unbreakable plastic design features built-in magnets to help secure the air deflector to the metal register.
Restrictions
- WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A560)
- FRIGIDAIRE Heater W/Housing (131475320)
- HEATFAB Gas Vent Pipe (5400CI)
- RW BECKETT A/C Ready Kit (51950GU)
- DEFLECTO REGISTER CEILING 10X8"" (RGC108)
- DEFLECTO Jordan 12 in. H X 6 in. W 3-Way White Plastic Ceiling Register (RGC126)
- DEFLECTO DELFECTOR AIR ADJ 10-16"" (51)
- DEFLECTO Magnetic 5" x 12" Vent Covers, Pack/3 (MVCX512)
- DEFLECTO AIR DEFLECTOR ADJ 15-24"" (53)
- DEFLECTO Under Furniture Air Deflector, 11 x 20 x 1.25, Clear (UFAD)
- IMPERIAL MFG GROUP USA 4x10 WHT FLR Register (RG1292)
- Deflecto Air Vent Covers & Floor Registers