Shop All Chair Mats
Deflecto
Premium Glass Chair Mat 48"x60", Clear
Mfr # CMG70434860
Zoro # G0062522
product price: $764.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$764.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor/All Pile Carpets
- Color Clear
- Thickness 0.25"
- Backing Nonstudded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CMG70434860
- Zoro # G0062522
- UPC # 079916019208
- Country of Origin China
- Category Chair Mats
Dimensions
Width | 48 in |
Length | 60 in |
Details
Item | Premium Glass Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floor/All Pile Carpets |
Color | Clear |
Thickness | 0.25" |
Backing | Nonstudded |
Material | Glass |
Mat Backing Material | Glass |
Capacity | 1,000 lbs |
Description
Premium Glass Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- BEST-RITE RoomDivider, Revrsble, Porcelain, 72"x48" (661AD-DD)
- ASHLEY PRODUCTIONS SmartTimeā¢ Digital Timer, 4in x 3in (50106)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood Queen Size 4-Drawer Platform Storage Bed Frame (196-11508-ZORO)
- DEFLECTO Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (CM13113)
- DEFLECTO Polycarbonate All Day Use Chair Mat, Hard Floors, 46 x 60, Rect, Clear (CM21442FPC)
- DEFLECTO All Day Use Chair Mat - All Carpet Types, 36 x 48, Rectangular, Clear (CM11142PC)
- DEFLECTO Moderate Use Chair Mat, Low Pile Carpet, Flat, 45x53, Rectangle, Clear (CM13242)
- DEFLECTO FashionMat Chair Mat, Rectangular, 35 x 40, Daisies (CM3540LD)
- DEFLECTO EconoMat All Day Use Chair Mat for Hard Floors, 45 x 53, Rect, Clear (CM2E242)
- ES ROBBINS Deluxe Chair Mat 36"x48", Traditional Lip Shape, Clear, for Carpet (124054)
- Deflecto Chair Mats