Shop All Chair Mats
Deflecto
Premium Glass Chair Mat 44"x50", Clear
Mfr # CMG70434450
Zoro # G0062559
product price: $664.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$664.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor/All Pile Carpets
- Color Clear
- Thickness 0.25"
- Backing Nonstudded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CMG70434450
- Zoro # G0062559
- UPC # 079916019192
- Country of Origin China
- Category Chair Mats
Dimensions
Width | 44 in |
Length | 50 in |
Details
Item | Premium Glass Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floor/All Pile Carpets |
Color | Clear |
Thickness | 0.25" |
Backing | Nonstudded |
Green Certification or Other Recognition | GREENGUARD Gold |
Material | Glass |
Weight | 50 lbs |
Mat Backing Material | Glass |
Capacity | 1,000 lbs |
Description
Premium Glass Chair Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Roxy Twin Wood Junior Loft Bed with Espresso with Gray Camo Bottom Tent (AJRX10P0ATCGY)
- FLASH FURNITURE Black Plastic Stack Chair (5-RUT-288-BK-GG)
- SAFCO Heavy-Duty Extended Height Stool, Vinyl Seat, Nylon Mesh Back, Black (3394BV)
- ELECTRIDUCT Picture Hanging Kit w/Bear Claw Hanger w/ Locator + Level (HM-PHK)
- DEFLECTO Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet (CM17443F)
- DEFLECTO Chair Mat 45"x53", Rectangular Shape, Black, for Hard Floor (CM21242BLK)
- DEFLECTO Polycarbonate All Day Use Chair Mat, Hard Floors, 46 x 60, Rect, Clear (CM21442FPC)
- DEFLECTO Poly All Day Use Chair Mat for Hard Floors, 36 x 48, Rectangle, Clear (CM21142PC)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet (CM13233)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- ES ROBBINS Chair Mat 46"x60", Rectangular Shape, Clear, for Carpet, Thickness: 3/8" (141052)
- Deflecto Chair Mats