Shop All Chair Mats
Deflecto
Polycarbonate All Day Use Chair Mat, Hard Floors, 46 x 60, Rect, Clear
Mfr # CM21442FPC
Zoro # G4228251
product price: $178.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$178.99
Free 30-Day Returns
Key Features
- Shape Rectangular
- Floor Type Hard Floor
- Color Clear
- Thickness 0.10"
- Width 46"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # CM21442FPC
- Zoro # G4228251
- UPC # 79916023229
- Country of Origin Germany
- Category Chair Mats
Dimensions
Width | 46" |
Size | No Lip |
Length | 60" |
Details
Item | Chair Mat |
Shape | Rectangular |
Floor Type | Hard Floor |
Color | Clear |
Thickness | 0.10" |
Material | Polycarbonate |
Standards | GREENGUARD Gold Certified |
Features | Nonstudded |
Weight | 11.8 lbs |
Application | Hard Floors |
Green Certification or Other Recognition | GREENGUARD Gold Certified |
Backing | Non-Studded |
Mat Backing Material | Vinyl |
Description
deflecto® Polycarbonate All Day Use Chair Mat - Hard Floors, 46 x 60, Rectangle, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALECO Chair Mat, Clear, 0.38 in Thickness (128351)
- SONNET INDUSTRIES Sonnet T-4680 Atomic LCD Wall Clock with Temperature Date Humidity (T-4680)
- BRONDELL Bamboo Resuable Bidet Dry Towels, Pack of 6, Mint (BR-TWL-03)
- DREAMSEAT Office Chair 1000 with Miami Hurricanes Logo (XZOC1000-PSCOL12110)
- DEFLECTO Frequent Use Chair Mat, Med Pile Carpet, 46 x 60, Wide Lipped, Clear (CM14432F)
- DEFLECTO All Day Use Chair Mat for Hard Floors, Lip, 46 x 60, Low Pile, Clear (CM2E432F)
- DEFLECTO Chair Mat 46"x60", Traditional Lip Shape, Clear, for Carpet, Thickness: 3/8" (CM13433F)
- DEFLECTO Premium Glass Chair Mat 48"x60", Clear (CMG70434860)
- DEFLECTO Antimicrobial Chair Mat, Medium Pile Carpet, 60x46, Rectangular, Clear (CM14442FAM)
- DEFLECTO All Day Use Chair Mat, All Carpet Types, 46 x 60, Rectangle, Clear (CM11442FPC)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Hard Floor (PF129225EV)
- Deflecto Chair Mats