Shop All Ducting & Venting
Deflecto
Pipe, Aluminum, 4" W, 24" L
Mfr # DP244
Zoro # G2878261
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Construction Material Aluminum
- Length 24"
- Type Dryer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # DP244
- Zoro # G2878261
- UPC # 012305762194
- Country of Origin China
- Category Ducting & Venting
Dimensions
Width | 4" |
Length | 24" |
Details
Construction Material | Aluminum |
Item | Pipe |
Type | Dryer |
Description
Pipe, Type Dryer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 5 in. D X 60 in. L Galvanized Steel Furnace Pipe (GV0374-A)
- TRANE Temperature Sensor, Fast Response (SEN2039)
- DYNA-GLO Replacement Power Switch For Kerosene Heater (39A0-0191-00)
- PLASTEC Plastec Blower, Forward Curve, 6 in (P15SS2P050)
- DEFLECTO Aluminum 2-Ply 8 ft. UL 181 Class 1 Duct (FLXC0408)
- DEFLECTO 3 in. L X 4 in. D Silver Aluminum Duct Connector (DAC4C)
- DEFLECTO Deflect-O Jordan 4 in. D Silver/White Aluminum Window Plate (DAWP1218)
- DEFLECTO Spurr Vent, 4", Assembled, Aluminum, Polypropylene, 6" W, 11" L (SVHAB4)
- DEFLECTO Duct Transition3.25X10-5 (DGT 35)
- DEFLECTO Deflect-O 4 in. D Silver Aluminum Increaser/Reducer (DIRB43)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 24 GA, 10 in W, 10" L, 4 in H (8010005958)
- Deflecto Ducting, Venting & Accessories