Shop All Desk Accessories & Organizers
Deflecto
Partition Brackets, For Wall Files and File Pockets, 1.5" to 2.5" Thick Walls, Clear
Mfr # OPBKT01
Zoro # G203522757
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Material Polystyrene
- Height 7"
- Width 0.5"
- Depth 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Deflecto
- MFR # OPBKT01
- Zoro # G203522757
- UPC # 79916760018
- Country of Origin United States
- Category Desk Accessories & Organizers
Dimensions
Height | 7" |
Width | 0.5" |
Depth | 3" |
Details
Item | Partition & Panel Accessories |
Color | Clear |
Material | Polystyrene |
Includes | (4) Screws; (5) STPins for Linking; Tape Pad |
For Use With | deflecto® File Pockets; Wall Files; 1.5" to 2.5" Thick Partition Walls |
Weight | 0.77 lbs |
Mounting | Over-the-Panel |
Description
Use to hang most deflecto® wall files and file pockets. Brackets hang over office partitions easily. Adjusts from 1.5" up to 2.5".
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Expanding File Legal 8 1/2" x 14" Sheet Size (26537)
- PAC STRAPPING PROD Hand-Grade Polypropylene Strapping - -1/2x9000' - 0.018 Thickness - 8x8 Core (48H.30.2190)
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB411)
- BETTER OFFICE PRODUCTS Certificate Paper, Blue Border, Letter Size, Specialty Award, Diploma Certificate Paper, 100PK (64002)
- DEFLECTO Deflect-O Corporation DEF35172 All-in One Caddy- 7-2.28in.x9-.25in.x5-.25in.- Black-Silver (DEF35172)
- DEFLECTO Stackable Caddy Organizer Containers, Small, Clear (29101CR)
- DEFLECTO ORGANIZER, DRAWER (DEF38104)
- DEFLECTO Standing Desk Desk File Organizer Grey (DEF400003)
- DEFLECTO Standing Desk Cup Holder Grey (DEF400000)
- DEFLECTO Desktop Organizer, Clear, Plastic (DEF350101)
- ICEBERG Four-Shelf Open Storage System, 32"x13"x54", Black (ICE20841)
- Deflecto Desk Accessories & Organizers